References
Optibelt:352 8M 50 HIPO
Rubix:266A3611
Manufacturer :1081789
EAN:4044978556219

Product details : OPTIBELT 352 8M 50 HIPO 1081789
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 352 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 44 |
Show UNSPSC/ECL@SS
£ 28.47 excl. VAT
/ Each
£ 34.16 incl. VAT
- Usually arrives within 14 working days
