References
Optibelt:1280 8M 85 HIPO
Rubix:266A3788
Manufacturer :1082252
EAN:4044978560841

Product details : OPTIBELT 1280 8M 85 HIPO 1082252
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1280 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 160 |
Show UNSPSC/ECL@SS
£ 112.85 excl. VAT
/ Each
£ 135.42 incl. VAT
- Usually arrives within 14 working days
