References
Optibelt:2660 14M 55 HIPO
Rubix:266A4004
Manufacturer :1082689
EAN:4044978565211

Product details : OPTIBELT 2660 14M 55 HIPO 1082689
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2660 mm |
| Belt width | 55 mm |
| Pitch | 14 mm |
| Number of teeth | 190 |
Show UNSPSC/ECL@SS
£ 251.36 excl. VAT
/ Each
£ 301.63 incl. VAT
- Usually arrives within 14 working days
