References
Optibelt:1304 8M 85 HIPO
Rubix:266A3792
Manufacturer :1082260
EAN:4044978560926

Product details : OPTIBELT 1304 8M 85 HIPO 1082260
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1304 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 163 |
Show UNSPSC/ECL@SS
£ 114.45 excl. VAT
/ Each
£ 137.34 incl. VAT
- Usually arrives within 14 working days
