Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50067 GTX 560 8MX 65
GATES 9327-50067 GTX 560 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 560 8MX 65
rubix:
270A0574
manufacturer :
9327-50067
ean:
5414465176296
Technical specifications
Profile
8MX
Primitive length
560
mm
Belt width
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50067 GTX 560 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
560
mm
Belt width
65
mm
Pitch
8
mm
Material
CR
Number of teeth
70
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.96
excl. VAT
/
Each
£
155.95
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES 9327-51092 GTX 4578 14MX 170
GATES GT4 4956 14MGT 115 POWERGRIP GT4
GATES 8M HTDSLEEVE HTD 424 8M 2800
GATES SYNCH BELT GT3 384 3MGT 15
OPTIBELT 180 5MHP 9 1526608
OPTIBELT 2104 8M 30 1557505
GATES POLY CHAIN CARBON VOLT PCV 8MGT 640 62 9239-03080
GATES 9327-50267 GTX 1160 8MX 85
GATES SYNCH BELT GT3 650 5MGT 25
GATES HTD BELT 5M PITCH HTD 935 5M 15
OPTIBELT 1025 5M 25 1836684
GATES SYNCH BELT GT3 324 3MGT 15
GATES GT4 960 8MGT 30 POWERGRIP GT4
GATES GT4 5320 14MGT 55 POWERGRIP GT4
GATES SYNCH BELT GT3 210 3MGT 9