References
Optibelt:1328 8M 85 HIPO
Rubix:266A3800
Manufacturer :1082276
EAN:4044978561084

Product details : OPTIBELT 1328 8M 85 HIPO 1082276
HTD-1328-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1328 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 166 |
Show UNSPSC/ECL@SS
£ 114.45 excl. VAT
/ Each
£ 137.34 incl. VAT
- Usually arrives within 14 working days
