References
Optibelt:1344 8M 20 HIPO
Rubix:266A3801
Manufacturer :1082278
EAN:4044978561107

Product details : OPTIBELT 1344 8M 20 HIPO 1082278
HTD-1344-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1344 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 168 |
Show UNSPSC/ECL@SS
£ 27.81 excl. VAT
/ Each
£ 33.37 incl. VAT
- Usually arrives within 14 working days
