References
Optibelt:1344 8M 85 HIPO
Rubix:266A3804
Manufacturer :1082284
EAN:4044978561169

Product details : OPTIBELT 1344 8M 85 HIPO 1082284
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1344 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 168 |
Show UNSPSC/ECL@SS
£ 117.68 excl. VAT
/ Each
£ 141.22 incl. VAT
- Usually arrives within 14 working days
