GATES 927509247 POLYCHAIN GT2 SYNCHRO BELT PC2 14MGT 3304 68
Poly Chain GT2 Timing Belt
See technical informationSee documentsReferences
Gates:PC2 14MGT 3304 68
Rubix:45036840
Manufacturer :927509247
EAN:5412571232844



Documents
Product details : GATES 927509247 POLYCHAIN GT2 SYNCHRO BELT PC2 14MGT 3304 68
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.
Strengths
•Siginficantly reduces maintenance cost
Easy rust free wash-down
Long lasting
Easy rust free wash-down
Long lasting
Applications
Industrial Application
Technical specifications
Attributes
| Profile | 14mgt |
|---|---|
| Primitive length | 3304 mm |
| Belt width | 68 mm |
| Material | carbon |
| Pitch | 14 mm |
| Number of teeth | 236 |
Show UNSPSC/ECL@SS
£ 2,270.98 excl. VAT
/ Each
£ 2,725.18 incl. VAT
- Usually arrives within 14 working days
