OPTIBELT 1360 8M 85 HIPO 1082292

OMEGA High Power

See technical information
References
Optibelt:1360 8M 85 HIPO
Rubix:266A3808
Manufacturer :1082292
EAN:4044978561244
brand logo
Technical specifications
Profile8m
Primitive length1360 mm
Belt width85 mm
See all Specifications

Product details : OPTIBELT 1360 8M 85 HIPO 1082292


HTD-1360-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt

Technical specifications


Attributes
Profile8m
Primitive length1360 mm
Belt width85 mm
Materialchloroprene
Pitch8 mm
Number of teeth170
Show UNSPSC/ECL@SS
£ 118.47 excl. VAT
/ Each
£ 142.16 incl. VAT
  • Usually arrives within 14 working days