References
Optibelt:1424 8M 50 HIPO
Rubix:266A3815
Manufacturer :1082307
EAN:4044978561398

Product details : OPTIBELT 1424 8M 50 HIPO 1082307
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1424 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 178 |
Show UNSPSC/ECL@SS
£ 70.98 excl. VAT
/ Each
£ 85.18 incl. VAT
- Usually arrives within 14 working days
