References
Optibelt:1424 8M 85 HIPO
Rubix:266A3816
Manufacturer :1082309
EAN:4044978561411

Product details : OPTIBELT 1424 8M 85 HIPO 1082309
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1424 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 178 |
Show UNSPSC/ECL@SS
£ 120.90 excl. VAT
/ Each
£ 145.08 incl. VAT
- Usually arrives within 14 working days
