Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 2500 20M 170 BELT PITCH
GATES HTD 2500 20M 170 BELT PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 2500 20M 170
rubix:
102A0034
manufacturer :
9293-00717
ean:
5412571276879
Technical specifications
Profile
20M
Primitive length
2500
mm
Belt width
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 2500 20M 170 BELT PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
2500
mm
Belt width
170
mm
Pitch
20
mm
Material
CR
Number of teeth
125
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,898.96
excl. VAT
/
Each
£
2,278.75
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
GATES HTD 4578 14M 40 BELT PITCH
OPTIBELT 665 5MHP 15 1803264
OPTIBELT 1936 8M 20 1725239
GATES HTDBELT3MPITCH HTD 594 3M 9
GATES POLYCHAIN2 BELT 8M PC2 8MGT 1600 36
GATES SYNCH BELT GT3 800 5MGT 25
GATES 9252-00561 TP HTD 2525 5M 15
OPTI 1120-8MHP-85MM HIGH POWER HTD BELT
OPTIBELT 3600 D8M 30 1551562
GATES HTD BELT 5M PITCH HTD 370 5M 9
GATES HTD 6200 20M 170 BELT PITCH
GATES SYNCH BELT GT3 285 3MGT 6
GATES HTD BELT 5M PITCH HTD 1000 5M 15
GATES HTD BELT 5M PITCH HTD 1025 5M 25
GATES HTDBELT 5M PITCH HTD 120 5M 15