References
Optibelt:1584 8M 20 HIPO
Rubix:266A3833
Manufacturer :1082343
EAN:4044978561756

Product details : OPTIBELT 1584 8M 20 HIPO 1082343
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1584 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 198 |
Show UNSPSC/ECL@SS
£ 31.35 excl. VAT
/ Each
£ 37.62 incl. VAT
- Usually arrives within 14 working days
