GATES 957950012 POWERGRIP GT4 SYNCHRONOUS BELT 1778-14MGT4-85

Powergrip GT4 Synchronous Belt

See technical informationSee documents
References
Gates:GT4 1778 14MGT 85
Rubix:221A5707
Manufacturer :957950012
EAN:5400608210446
brand logo
Technical specifications
Profile14mgt
Primitive length1778 mm
Belt width85 mm
See all Specifications
Documents

Product details : GATES 957950012 POWERGRIP GT4 SYNCHRONOUS BELT 1778-14MGT4-85


Engineered with the latest in advanced technology and materials science expertise, Gates PowerGrip™ GT™4 delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates PowerGrip GT™4 belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates PowerGrip GT™4 solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.

Strengths

•Larger temperature range
Higher power capacity for optimum performance
Improved chemical resistance
Increased uptime
Improved safety
Improved ergonomics
Rust free + safe for use in food handling spaces
Reduced environmental risk
No lubrication + no stretching
High tooth jump resistance

Applications

Heavy Duty Equipment;Fans + Pumps;Conveyor Systems;Industrial Machines;Compressors;Centrifuges;Horizontal + Vertical Positioning

Technical specifications


Attributes
Profile14mgt
Primitive length1778 mm
Belt width85 mm
Materialelastomer
Pitch14 mm
Number of teeth127
Show UNSPSC/ECL@SS
£ 456.60 excl. VAT
/ Each
£ 547.92 incl. VAT
  • Usually arrives within 14 working days