References
Optibelt:1584 8M 50 HIPO
Rubix:266A3835
Manufacturer :1082347
EAN:4044978561794

Product details : OPTIBELT 1584 8M 50 HIPO 1082347
HTD-1584-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1584 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 198 |
Show UNSPSC/ECL@SS
£ 77.62 excl. VAT
/ Each
£ 93.14 incl. VAT
- Usually arrives within 14 working days
