References
Optibelt:1680 8M 50 HIPO
Rubix:266A3843
Manufacturer :1082363
EAN:4044978561954

Product details : OPTIBELT 1680 8M 50 HIPO 1082363
HTD-1680-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1680 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 210 |
Show UNSPSC/ECL@SS
£ 80.58 excl. VAT
/ Each
£ 96.70 incl. VAT
- Usually arrives within 14 working days
