References
Optibelt:2400 8M 85
Rubix:104A6956
Manufacturer :1937704
EAN:4014486058079




Product details : OPTIBELT HTD TIMING BELT 2400 8M 8577ZA
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2400 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 300 |
Show UNSPSC/ECL@SS
£ 173.55 excl. VAT
/ Each
£ 208.26 incl. VAT
- Usually arrives within 14 working days
