References
Optibelt:4578 14M 55
Rubix:105A2683
Manufacturer :1989568
EAN:4014486279269




Product details : OPTIBELT HTD TIMING BELT 4578 14M 5577TD
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 4578 mm |
| Belt width | 55 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 327 |
Show UNSPSC/ECL@SS
£ 314.81 excl. VAT
/ Each
£ 377.77 incl. VAT
- Usually arrives within 14 working days
