References
Optibelt:1728 8M 20 HIPO
Rubix:266A3849
Manufacturer :1082375
EAN:4044978562074

Product details : OPTIBELT 1728 8M 20 HIPO 1082375
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1728 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 216 |
Show UNSPSC/ECL@SS
£ 33.10 excl. VAT
/ Each
£ 39.72 incl. VAT
- Usually arrives within 14 working days
