Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50422 GTX 1760 8MX 50
GATES 9327-50422 GTX 1760 8MX 50
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1760 8MX 50
rubix:
270A0681
manufacturer :
9327-50422
ean:
5414465181290
Technical specifications
Profile
8MX
Primitive length
1760
mm
Belt width
50
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50422 GTX 1760 8MX 50
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1760
mm
Belt width
50
mm
Pitch
8
mm
Material
CR
Number of teeth
220
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
242.55
excl. VAT
/
Each
£
291.06
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 288 3M 1577ZA HTD TIMING BELT 288-15MM
GATES 9232-50167 TP GT2 3850 14MGT 85
GATES SYNCH BELT GT3 456 3MGT 15
OPTIBELT 462 3M 1577ZA HTD TIMING BELT 462-15MM
GATES GT4 880 8MGT 1800 POWERGRIP GT4
GATES 9327-50393 GTX 1584 8MX 85
MECALINE 645.5M440 894804
OPTIBELT 1096 8M 20 1895295
GATES GT4 3048 8MGT 20 POWERGRIP GT4
OPTIBELT 1304 8MHP 30 1917601
OPTIBELT 512 8MHP 20 1825547
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1568 90
GATES 9232-50176 TP GT2 4578 14MGT 55
OPTIBELT 1040 8M 20 HIPO 1082133
GATES POLYCHAIN2 BELT 8M PC2 8MGT 2600 36