References
Optibelt:1728 8M 30 HIPO
Rubix:266A3850
Manufacturer :1082377
EAN:4044978562098

Product details : OPTIBELT 1728 8M 30 HIPO 1082377
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1728 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 216 |
Show UNSPSC/ECL@SS
£ 49.76 excl. VAT
/ Each
£ 59.71 incl. VAT
- Usually arrives within 14 working days
