References
Optibelt:1600 D8M 30
Rubix:265A9465
Manufacturer :1671596
EAN:4014486424973

Product details : OPTIBELT 1600 D8M 30 1671596
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d8m |
|---|---|
| Primitive length | 1600 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 200 |
Show UNSPSC/ECL@SS
£ 166.38 excl. VAT
/ Each
£ 199.66 incl. VAT
- Usually arrives within 14 working days
