References
Optibelt:1760 8M 20 HIPO
Rubix:266A3853
Manufacturer :1082383
EAN:4044978562159

Product details : OPTIBELT 1760 8M 20 HIPO 1082383
HTD-1760-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1760 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 220 |
Show UNSPSC/ECL@SS
£ 33.64 excl. VAT
/ Each
£ 40.37 incl. VAT
- Usually arrives within 14 working days
