GATES SYNCH BELT GT3 550 5MGT 15


Rubber Synchronous Belt

References
gates:GT3 550 5MGT 15
rubix:102A8538
manufacturer :9400-55207
ean:5414465312861
brand logo
brand logo
Technical specifications
ProfileGT3 Tooth
Primitive length550 mm
Belt width15 mm
See all Specifications

Product details : GATES SYNCH BELT GT3 550 5MGT 15


PowerGrip® GT3 is Gates’ latest development in synchronous rubber belts. This new, technically advanced belt covers the widest range of industrial applications. The PowerGrip® GT3 synchronous belt transmits up to 30% more power than previous generation belts (PowerGrip® GT2). This entire belt range is suited both for new drive designs as for replacements on existing drives without any adaptation of the system. The 2MGT, 3MGT and 5MGT pitches are ideal for compact drives on hand tools, business machines, domestic appliances, high precision servomotor drives and multiaxis applications.

Strengths

•Substantially increased power ratings: up to 30% more than previous constructions
Compact drives and less weight
Positioning accuracy
Improved tooth jump resistance
Reduced noise levels
Cost-effective, long-lasting and virtually maintenance-free

Applications

Compact drives on hand tools;business machines;domestic;high precision servomotor drives and multiaxis

Technical specifications


Attributes
ProfileGT3 Tooth
Primitive length550 mm
Belt width15 mm
Pitch5 mm
MaterialRubber
Number of teeth550
Show UNSPSC/ECL@SS
£ 21.18 excl. VAT
/ Each
£ 25.42 incl. VAT
  • In stock: Next day delivery