References
Optibelt:2104 8M 20 HIPO
Rubix:266A3877
Manufacturer :1082430
EAN:4044978562623

Product details : OPTIBELT 2104 8M 20 HIPO 1082430
HTD-2104-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2104 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 263 |
Show UNSPSC/ECL@SS
£ 39.19 excl. VAT
/ Each
£ 47.03 incl. VAT
- Usually arrives within 14 working days
