References
Optibelt:640 8M 30 HIPO
Rubix:266A3666
Manufacturer :1081977
EAN:4044978558091

Product details : OPTIBELT 640 8M 30 HIPO 1081977
HTD-640-8M-30 HIGH POWER timing flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 640 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 80 |
Show UNSPSC/ECL@SS
£ 24.37 excl. VAT
/ Each
£ 29.24 incl. VAT
- Usually arrives within 14 working days
