References
Optibelt:2200 8M 20 HIPO
Rubix:266A3881
Manufacturer :1082439
EAN:4044978562715

Product details : OPTIBELT 2200 8M 20 HIPO 1082439
HTD-2200-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2200 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 275 |
Show UNSPSC/ECL@SS
£ 40.38 excl. VAT
/ Each
£ 48.46 incl. VAT
- Usually arrives within 14 working days
