GATES 940043188 POWERGRIP GT3 SYNCHRONOUS BELT 357-3MGT3-15
PowerGrip GT3 Belt
See technical informationReferences
Gates:GT3 357 3MGT 15
Rubix:101A8134
Manufacturer :940043188
EAN:5414465315381

Product details : GATES 940043188 POWERGRIP GT3 SYNCHRONOUS BELT 357-3MGT3-15
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Strengths
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Technical specifications
Attributes
| Profile | 3mgt |
|---|---|
| Primitive length | 357 mm |
| Belt width | 15 mm |
| Material | chloroprene |
| Pitch | 3 mm |
| Number of teeth | 119 |
Show UNSPSC/ECL@SS
£ 16.35 excl. VAT
/ Each
£ 19.62 incl. VAT
- Usually arrives within 14 working days
