References
Optibelt:2200 8M 50 HIPO
Rubix:266A3883
Manufacturer :1082443
EAN:4044978562753

Product details : OPTIBELT 2200 8M 50 HIPO 1082443
HTD-2200-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2200 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 275 |
Show UNSPSC/ECL@SS
£ 101.07 excl. VAT
/ Each
£ 121.28 incl. VAT
- Usually arrives within 14 working days
