References
Optibelt:824 8M 50 HIPO
Rubix:266A3699
Manufacturer :1082049
EAN:4044978558817

Product details : OPTIBELT 824 8M 50 HIPO 1082049
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 824 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 103 |
Show UNSPSC/ECL@SS
£ 47.29 excl. VAT
/ Each
£ 56.75 incl. VAT
- Usually arrives within 14 working days
