References
Optibelt:2800 8M 20 HIPO
Rubix:266A3905
Manufacturer :1082494
EAN:4044978563262

Product details : OPTIBELT 2800 8M 20 HIPO 1082494
HTD-2800-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2800 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 350 |
Show UNSPSC/ECL@SS
£ 51.02 excl. VAT
/ Each
£ 61.22 incl. VAT
- Usually arrives within 14 working days
