References
Optibelt:966 14M 170 HIPO
Rubix:266A3925
Manufacturer :1082534
EAN:4044978563668

Product details : OPTIBELT 966 14M 170 HIPO 1082534
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 966 mm |
| Belt width | 170 mm |
| Pitch | 14 mm |
| Number of teeth | 69 |
Show UNSPSC/ECL@SS
£ 435.06 excl. VAT
/ Each
£ 522.07 incl. VAT
- Usually arrives within 14 working days
