References
Optibelt:288 8M 30 HIPO
Rubix:266A3606
Manufacturer :1081774
EAN:4044978556066

Product details : OPTIBELT 288 8M 30 HIPO 1081774
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 288 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 36 |
Show UNSPSC/ECL@SS
£ 16.70 excl. VAT
/ Each
£ 20.04 incl. VAT
- Usually arrives within 14 working days
