Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50031 GTX 424 8MX 20
GATES 9327-50031 GTX 424 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 424 8MX 20
rubix:
270A0769
manufacturer :
9327-50031
ean:
5414465942433
Technical specifications
Profile
8mx
Primitive length
424
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50031 GTX 424 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
424
mm
Belt width
20
mm
Pitch
8
mm
Material
cr
Number of teeth
53
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.70
excl. VAT
/
Each
£
40.44
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 501 3MHP 15 1934208
GATES POLYCHAIN2 BELT 8M PC2 8MGT 2000 12
OPTIBELT HTD TIMING BELT 890 5M 977ZA
GATES GT4 1400 14MGT 85 POWERGRIP GT4
GATES HTD BELT 5M PITCH HTD 270 5M 25
GATES 9327-50241 GTX 1080 8MX 50
GATES HTD BELT 8M PITCH HTD 1520 8M 20
GATES HTDBELT5MPITCH HTD 750 5M 25
OPTIBELT 4004 14M 17077TD HTD TIMING BELT 4004-14M-170MM
OPTIBELT 411 3M 6 1914613
GATES HTDBELT3MPITCH HTD 945 3M 15
GATES HTD BELT 8M PITCH HTD 968 8M 30
MECALINE 1895.5M440 894847
OPTIBELT HTD TIMING BELT 1760 8M 3077ZA
OPTIBELT 177-3M-6 HTD TIMING BELT 177-6MM