References
Optibelt:288 8M 85 HIPO
Rubix:266A3608
Manufacturer :1081780
EAN:4044978556127

Product details : OPTIBELT 288 8M 85 HIPO 1081780
HTD-288-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8mhp |
|---|---|
| Primitive length | 288 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 36 |
Show UNSPSC/ECL@SS
£ 47.67 excl. VAT
/ Each
£ 57.20 incl. VAT
- Usually arrives within 14 working days
