Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51076 GTX 4004 14MX 170
GATES 9327-51076 GTX 4004 14MX 170
PowerGrip GTX Synchronous Belt
References
gates:
GTX 4004 14MX 170
rubix:
270A0762
manufacturer :
9327-51076
ean:
5414465185601
Technical specifications
Profile
14MX
Primitive length
4004
mm
Belt width
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-51076 GTX 4004 14MX 170
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
4004
mm
Belt width
170
mm
Pitch
14
mm
Material
CR
Number of teeth
286
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,136.05
excl. VAT
/
Each
£
3,763.26
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES HTD BELT 5M PITCH HTD 420 5M 15
OPTIBELT 560 8MHP 85 1563258
GATES SYNCH BELT GT3 860 5MGT 9
GATES 9327-50296 GTX 1224 8MX 50
OPTIBELT 608 8M 50 HIPO 1081945
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2450 90 9239-07175
OPTIBELT 1200 5M 977ZA HTD TIMING BELT 1200-5M-9MM
OPTIBELT HTD TIMING BELT 400 5M 977ZA
GATES SYNCH BELT GT3 243 3MGT 6
OPTIBELT 2350 5M 2577ZA HTD TIMING BELT 2350-5M-25MM
OPTIBELT 1728 8M 30 1979563
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2520 90
OPTIBELT 3360 14MHP 85 1696050
OPTIBELT 520 8M 20 HIPO 1081865
GATES 9327-50516 GTX 2600 8MX 65