References
Optibelt:3048 8M 85 HIPO
Rubix:266A3912
Manufacturer :1082508
EAN:4044978563408

Product details : OPTIBELT 3048 8M 85 HIPO 1082508
HTD-3048-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 3048 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 381 |
Show UNSPSC/ECL@SS
£ 273.34 excl. VAT
/ Each
£ 328.01 incl. VAT
- Usually arrives within 14 working days
