Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50105 GTX 640 8MX 40
GATES 9327-50105 GTX 640 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 640 8MX 40
rubix:
270A0576
manufacturer :
9327-50105
ean:
5414465177224
Technical specifications
Profile
8MX
Primitive length
640
mm
Belt width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50105 GTX 640 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
640
mm
Belt width
40
mm
Pitch
8
mm
Material
CR
Number of teeth
80
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.52
excl. VAT
/
Each
£
105.02
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES 9327-50423 GTX 1760 8MX 65
GATES PPT GT4 960 8MGT 1800 POWERGRIP GT4
GATES HTD BELT 8M PITCH HTD 1896 8M 50
GATES SYNCH BELT GT3 420 3MGT 9
GATES HTD 3400 20M 340 BELT PITCH
GATES SYNCH BELT GT3 2100 5MGT 25
GATES HTDBELT 3M PITCH HTD 291 3M 6
GATES D/SIDED HTD BELT TP HTD 475 5M 25
OPTIBELT HTD TIMING BELT 2000 5M 2577ZA
GATES GTX-960-8MX-30 GTX MX BELT
GATES HTDBELT3MPITCH HTD 333 3M 9
GATES HTDBELT3MPITCH HTD 681 3M 6
770-5M-25MM TIMING BELT
GATES HTDBELT3MPITCH HTD 582 3M 6
GATES 9293-54996 HTD 2200 8M 50