References
Optibelt:352 8M 30 HIPO
Rubix:266A3610
Manufacturer :1081786
EAN:4044978556189

Product details : OPTIBELT 352 8M 30 HIPO 1081786
HTD-352-8M-30 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 352 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 44 |
Show UNSPSC/ECL@SS
£ 17.21 excl. VAT
/ Each
£ 20.65 incl. VAT
- Usually arrives within 14 working days
