Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50122 GTX 720 8MX 50
GATES 9327-50122 GTX 720 8MX 50
PowerGrip GTX Synchronous Belt
References
gates:
GTX 720 8MX 50
rubix:
270A0588
manufacturer :
9327-50122
ean:
5414465177408
Technical specifications
Profile
8MX
Primitive length
720
mm
Belt width
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50122 GTX 720 8MX 50
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
720
mm
Belt width
50
mm
Pitch
8
mm
Material
CR
Number of teeth
90
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.30
excl. VAT
/
Each
£
143.16
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES 14M HTDSLEEVE HTD 966 14M 1800
GATES HTD BELT 8M PITCH HTD 1280 8M 85
GATES HTDBELT 3M PITCH HTD 288 3M 9
OPTIBELT HTD TIMING BELT 475 5M 977ZA
OPTIBELT 424 8M 20 HIPO 1081817
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3850 20 9239-04275
OPTIBELT 480 8M 30 HIPO 1081844
MECALINE 2272.8M440 894912
GATES HTD BELT 8M PITCH HTD 1760 8M 30
GATES HTDBELT 3M PITCH HTD 300 3M 9
GATES HTDBELT 5M PITCH HTD 295 5M 9
OPTIBELT 512 8M 20 HIPO 1081853
GATES 9327-50334 GTX 1360 8MX 30
GATES HTD BELT 8M PITCH HTD 2240 8M 30
GATES PPT GT4 1800 8MGT POWERGRIP