References
Optibelt:416 8M 50 HIPO
Rubix:266A3619
Manufacturer :1081811
EAN:4044978556431

Product details : OPTIBELT 416 8M 50 HIPO 1081811
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 416 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 52 |
Show UNSPSC/ECL@SS
£ 30.53 excl. VAT
/ Each
£ 36.64 incl. VAT
- Usually arrives within 14 working days
