References
Optibelt:424 8M 30 HIPO
Rubix:266A3622
Manufacturer :1081820
EAN:4044978556523

Product details : OPTIBELT 424 8M 30 HIPO 1081820
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 424 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 53 |
Show UNSPSC/ECL@SS
£ 18.50 excl. VAT
/ Each
£ 22.20 incl. VAT
- Usually arrives within 14 working days
