References
Optibelt:424 8M 50 HIPO
Rubix:266A3623
Manufacturer :1081823
EAN:4044978556554

Product details : OPTIBELT 424 8M 50 HIPO 1081823
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 424 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 53 |
Show UNSPSC/ECL@SS
£ 30.73 excl. VAT
/ Each
£ 36.88 incl. VAT
- Usually arrives within 14 working days
