References
Optibelt:2450 14M 40
Rubix:104A7590
Manufacturer :1744449
EAN:4014486101102




Product details : OPTIBELT 2450 14M 4077ZA HTD TIMING BELT 2450-14M-40MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Profile | 14m |
| Primitive length | 2450 mm |
| Belt width | 40 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 175 |
Show UNSPSC/ECL@SS
£ 157.24 excl. VAT
/ Each
£ 188.69 incl. VAT
- Usually arrives within 14 working days
