References
Optibelt:576 8M 20 HIPO
Rubix:266A3649
Manufacturer :1081902
EAN:4044978557346

Product details : OPTIBELT 576 8M 20 HIPO 1081902
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 576 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 72 |
Show UNSPSC/ECL@SS
£ 14.93 excl. VAT
/ Each
£ 17.92 incl. VAT
- Usually arrives within 14 working days
