References
Optibelt:576 8M 85 HIPO
Rubix:266A3652
Manufacturer :1081912
EAN:4044978557445

Product details : OPTIBELT 576 8M 85 HIPO 1081912
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 576 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 72 |
Show UNSPSC/ECL@SS
£ 63.43 excl. VAT
/ Each
£ 76.12 incl. VAT
- Usually arrives within 14 working days
