References
Optibelt:576 8M 50 HIPO
Rubix:266A3651
Manufacturer :1081909
EAN:4044978557414

Product details : OPTIBELT 576 8M 50 HIPO 1081909
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 576 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 72 |
Show UNSPSC/ECL@SS
£ 37.23 excl. VAT
/ Each
£ 44.68 incl. VAT
- Usually arrives within 14 working days
