References
Optibelt:656 8M 20 HIPO
Rubix:266A3669
Manufacturer :1081983
EAN:4044978558152

Product details : OPTIBELT 656 8M 20 HIPO 1081983
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 656 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 82 |
Show UNSPSC/ECL@SS
£ 16.87 excl. VAT
/ Each
£ 20.24 incl. VAT
- Usually arrives within 14 working days
