References
Optibelt:2504 8M 20 HIPO
Rubix:266A3897
Manufacturer :1082479
EAN:4044978563118

Product details : OPTIBELT 2504 8M 20 HIPO 1082479
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2504 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 313 |
Show UNSPSC/ECL@SS
£ 46.41 excl. VAT
/ Each
£ 55.69 incl. VAT
- Usually arrives within 14 working days
